Shop All Combustion Analyzer Accessories
Bacharach
Sulfur Dioxide Sensor, Not Calibrated
Mfr # 0024-0998
Zoro # G5911460
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bacharach
- For Use With Mfr. Model Number 2410-1110, 2410-1112, 2411-1110, 2411-1112, 2412-1310, 2412-1312, 2413-1310, 2413-1312, Series PCA-400
- Gas Type Sulfur Monoxide
- Accessory Type Sulfur Dioxide Sensor, Not Calibrated
- Product Type Sulfur Dioxide Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bacharach
- MFR # 0024-0998
- Zoro # G5911460
- Country of Origin United Kingdom
- Category Combustion Analyzer Accessories
Details
Item | Sulfur Dioxide Sensor, Not Calibrated |
Fits Brand | Bacharach |
For Use With Mfr. Model Number | 2410-1110, 2410-1112, 2411-1110, 2411-1112, 2412-1310, 2412-1312, 2413-1310, 2413-1312, Series PCA-400 |
Gas Type | Sulfur Monoxide |
Accessory Type | Sulfur Dioxide Sensor, Not Calibrated |
Product Type | Sulfur Dioxide Sensor |
Compatible Product Type | Combustion Analyzer |
Description
Sulfur Dioxide Sensor, Not Calibrated, Product Type Sulfur Dioxide Sensor, Gas Type Sulfur Monoxide, Compatible Product Type Combustion Analyzer, Compatible with Manufacturer Model Number PCA 400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Replacement for Fluke 88-5 (88-5 FLUKE)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404C)
- EXTECH Digital Moisture Meter With Bargraph (MO210)
- DESCO Wristrap, Adjustable, w/ 12 Ft Cord (09069)
- BACHARACH 3015-2906 Termination Air Filter (3015-2906)
- BACHARACH CO Sensor, For Use With INSIGHT Plus (0024-1593)
- BACHARACH Probe Assembly, For Use With InTech (0019-7111)
- BACHARACH Probe Assembly, 1 ft. L (0024-3231)
- BACHARACH 24-1467 B-Smart Co Carbon (24-1467)
- BACHARACH Water Trap/ Filter Asmbly (19-3265)
- LABEXACT Filter Membrane, VSS, 4.7cm, PK100 (12K999)
- Bacharach Combustion Analyzer Accessories