Shop All RH Meters & Thermohygrometers
This Product is Discontinued
Bacharach
Sling Psychrometer, Red Spirit Fill (Discontinued)
Mfr # 12-7012
Zoro # G1810846
Free Shipping & Returns
This Product is Discontinued
Key Features
- Relative Humidity Range 10 to 100%
- Humidity Accuracy +/-5%
- Temp. Range 25 Degrees to 120 Degrees F
- Temp. Accuracy +/-1 Degrees
- Wet Bulb Temperature Range 25 to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bacharach
- MFR # 12-7012
- Zoro # G1810846
- Country of Origin Mexico
- Category RH Meters & Thermohygrometers
Dimensions
Overall Length | 7 1/2 in |
Details
Item | Sling Psychrometer |
Relative Humidity Range | 10 to 100% |
Humidity Accuracy | +/-5% |
Temp. Range | 25 Degrees to 120 Degrees F |
Temp. Accuracy | +/-1 Degrees |
Wet Bulb Temperature Range | 25 to 120 Degrees F |
Fill | Red Spirit Liquid |
Degree Divisions | 2 Degrees F |
Includes | Instructions |
Special Features | Slide Rule Calculator Correlates Wet and Dry Bulb Thermometer Indications for Direct Reading of Relative Humidity.One-piece, Prevents Fly-away, Thermometer Case Telescopes into Handle for Protection, Dual Range for Better Resolution |
Thermometer Liquid Color | Red |
Humidity Graduations | 20 % |
Temperature Scale Units | Fahrenheit |
Temperature Range | 25 Degrees to 120 Degrees F |
RH Accuracy | +/-5% |
Temperature Graduations | 1 Degrees F |
Thermometer Liquid | Spirit Filled |
Built-In Slide Rule | Yes |
Housing Material | Shock-Resistant Glass |
Humidity Range | 10 to 100% |
Temperature Accuracy | +/- 1 Degrees F |
Description
Sling Psychrometer, Temperature Range 25 Degrees to 120 Degrees F, Temperature Graduations 1 Degrees F, Humidity Range 10 to 100 Percent, Humidity Accuracy +/-5 Percent, Overall Length 7 1/2 in, Includes Instructions, Built-In Slide Rule Yes, Housing Material Shock-Resistant Glass, Thermometer Liquid Color Red, Humidity Graduations 20 Percent, Thermometer Liquid Spirit Filled, Temperature Accuracy +/- 1 Degrees F, Temperature Scale Units Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.