Shop All Gas Detection Accessories
Bacharach
Replacement Sensor, Refrigerant Informant
Mfr # 19-0510
Zoro # G1642767
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Informant 2
- Temp. Range 0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
- Sensor Range All CFC, HCFC and HFC Refrigerants
- Detects Refrigerant
- Chemical Formula CFC, HCFC, HFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bacharach
- MFR # 19-0510
- Zoro # G1642767
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Sensor |
For Use With | Mfr. No. Informant 2 |
Temp. Range | 0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F |
Sensor Range | All CFC, HCFC and HFC Refrigerants |
Detects | Refrigerant |
Chemical Formula | CFC, HCFC, HFC |
Operating Temperature - Minimum | 32 Degrees F |
Operating Temperature - Maximum | 122 Degrees F |
Compatible Detector Manufacturer Part Number | Informant 2 |
Gas Detected | Refrigerants |
Description
Gas Detector Sensor, Gas Detected Refrigerants, Compatible Detector Manufacturer Part Number Informant 2, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum 32 Degrees F, Chemical Formula CFC, HCFC, HFC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX TRX443 Flex Series Lean UltraLightweight Foam Nitrile Palm Coated Impact Glove Cut Level A4, M (TRX443-M)
- CONDOR Welding Bib Apron, Cowhide Leather, 36 in L, 24 in W, Fixed Buckle, Brown, Universal Size (5T179)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377M-07)
- PIP Split Leather Palm, Grn/Pnk Back, 2XL, PK12 (83-6563/XXL)
- ZORO SELECT Calibration Tubing, Tygon, 3/16 In x 3 ft. (TY2002-3)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 116L (18109157)
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- INDUSTRIAL SCIENTIFIC Snsr Wtr Barrier Kit for Mfr No TX1, PK5 (18109230)
- MSA SAFETY Sampling Line, 1/4x10 ft. (10040665)
- INDUSTRIAL SCIENTIFIC Carrying Case, Leather, Black (18108813)
- INDUSTRIAL SCIENTIFIC Dust Filter/Water Stop, Aspirated (17152395)
- Bacharach Gas Detection Accessories