Shop All Gas Detection Accessories
This Product is Discontinued
Bacharach
Replacement Sensor, Combustibles (Discontinued)
Mfr # 19-0398
Zoro # G2422122
This Product is Discontinued
Key Features
- For Use With Mfr. No. Leakator 10
- Sensor Range Greater Than 50 ppm Methane
- Temp. Range -5 Degrees to 54 Degrees C, 23 Degrees to 130 Degrees F
- Detects Combustibles
- Chemical Formula LEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bacharach
- MFR # 19-0398
- Zoro # G2422122
- Country of Origin China
- Category Gas Detection Accessories
Details
Item | Replacement Sensor |
For Use With | Mfr. No. Leakator 10 |
Sensor Range | Greater Than 50 ppm Methane |
Temp. Range | -5 Degrees to 54 Degrees C, 23 Degrees to 130 Degrees F |
Detects | Combustibles |
Chemical Formula | LEL |
Includes | 3ZLU3 Heat Gun, Heat Shink, Spreader, 6NE98 Specialty Connector and Reducer Attachments and Storage/Carrying Case |
Description
Replacement Sensor, Chemical Formula LEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.