Shop All Refrigerant Leak Detectors
This Product is Discontinued
Bacharach
Refrigerant Leak Detector (Discontinued)
Mfr # 0019-8200
Zoro # G2000078
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With CFC, HFC, HCFC and HFO-1234yf Refrigerants
- Voltage 110 to 240V, 12V
- Includes 12V Charger, A/C Universal Charger, Extension Probes, Filters and O-Rings, Hard Carry Case, IR Sensor, Rechargeable Battery
- Application HVAC
- Typical Application Air Conditioning and Leak Detection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bacharach
- MFR # 0019-8200
- Zoro # G2000078
- Country of Origin China
- Category Refrigerant Leak Detectors
Details
Item | Refrigerant Leak Detector |
For Use With | CFC, HFC, HCFC and HFO-1234yf Refrigerants |
Voltage | 110 to 240V, 12V |
Includes | 12V Charger, A/C Universal Charger, Extension Probes, Filters and O-Rings, Hard Carry Case, IR Sensor, Rechargeable Battery |
Application | HVAC |
Typical Application | Air Conditioning and Leak Detection |
Sensitivity per Year | 0.1 oz/yr (3 g/yr) |
Features | 1 yr Warranty, LCD Display Showing Intensity of Refrigerant Leak, Long-Life IR Sensor (10 yr), No Maintenance Required |
Green Environmental Attribute | Product is Rechargeable |
Description
Refrigerant Leak Detector, 0.1 oz/yr (3 g/yr), For Use With CFC, HFC, HCFC and HFO-1234yf Refrigerants, Voltage 110 to 240V, 12V, Includes 12V Charger, A/C Universal Charger, Extension Probes, Filters and O-Rings, Hard Carry Case, IR Sensor, Rechargeable Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.