Shop All Combustion Analyzer Accessories
Bacharach
Probe Assembly, 3 ft. L
Mfr # 0024-3233
Zoro # G5910158
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PCA400 Combustion Analyzer
- Manufacturers Warranty Length 2 yr
- Length 3 ft
- Overall Length 36 in
- Accessory Type Probe Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bacharach
- MFR # 0024-3233
- Zoro # G5910158
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Length | 3 ft |
Overall Length | 36 in |
Details
Item | Probe Assembly |
For Use With | PCA400 Combustion Analyzer |
Accessory Type | Probe Assembly |
Product Type | Probe |
Compatible Product Type | Combustion Analyzer |
Description
Probe Assembly, Product Type Probe, Gas Type Not Applicable, Compatible Product Type Combustion Analyzer, Compatible with Manufacturer Model Number PCA 400, Overall Length 36 in, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-2D2B)
- DWYER INSTRUMENTS Intrinsically Safe Transducer, 0to150 psi (IS626-11-GH-P1-E1-S1)
- UNIWELD Charging Device, Visible Vapor, 1/4" Flare (VV1)
- ZORO SELECT Test Lead Wire, 18 AWG, 50 Ft, Black (5TXC1)
- BACHARACH 21-0019 Filter Smoke Paper (21-0019)
- BACHARACH Probe Assembly, For Use With InTech (0019-7111)
- BACHARACH 24-1310 Irda Printer Paper (24-1310)
- BACHARACH Probe Assembly, 1 ft. L (0024-3231)
- BACHARACH Printer Paper, Use With 5KY67, PK5 (24-1310)
- BACHARACH Smoke Tester Kit (21-7006)
- LABEXACT Inline Vacuum Pump Filter, 50mm, PK10 (36L286)
- Bacharach Combustion Analyzer Accessories