Shop All Combustion Analyzer Accessories
Bacharach
Probe Assembly, 1 ft. L
Mfr # 0024-3231
Zoro # G5935419
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PCA400 Combustion Analyzer
- Length 1 ft
- Manufacturers Warranty Length 2 yr
- Overall Length 12 in
- Accessory Type Probe Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bacharach
- MFR # 0024-3231
- Zoro # G5935419
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Length | 1 ft |
Manufacturers Warranty Length | 2 yr |
Overall Length | 12 in |
Details
Item | Probe Assembly |
For Use With | PCA400 Combustion Analyzer |
Accessory Type | Probe Assembly |
Product Type | Probe |
Compatible Product Type | Combustion Analyzer |
Description
Probe Assembly, Product Type Probe, Gas Type Not Applicable, Compatible Product Type Combustion Analyzer, Compatible with Manufacturer Model Number PCA 400, Overall Length 12 in, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F (50335-K)
- TRANSFORMING TECHNOLOGIES 36" x 72" x .080", Light Blue, Rubber Table Mat, Including Hardware (MT3672B)
- TRERICE Thermometer, 30-240F, Adjust Angle, 9" (BX91403-07SPB)
- KODIAK Pressure Gauge, 0 to 100 psi, 1/2 in FNPT, Stainless Steel, Silver (KC301L25100/DSM3512)
- BACHARACH 21-0019 Filter Smoke Paper (21-0019)
- BACHARACH Water Trap/ Filter Asmbly (19-3265)
- BACHARACH Smoke Tester Kit (21-7006)
- BACHARACH Printer Paper, Use With 5KY67, PK5 (24-1310)
- BACHARACH Nitric Oxide Sensor, Not Calibrated (0024-0881)
- BACHARACH 24-1467 B-Smart Co Carbon (24-1467)
- UEI TEST INSTRUMENTS Inlet Tube for UEI Eagle Analyzers (SM11103)
- Bacharach Combustion Analyzer Accessories