Shop All Combustible Gas Detectors
Bacharach
Portable Area Gas Monitor, N20
Mfr # 3015-4790
Zoro # G7159083
product price: $5,385.99
/ea
Free Shipping & Returns
$5,385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects N20
- Battery Li-Ion Rechargeable with Battery Life Indicator
- Measuring Range 0 to 1,000 ppm
- Includes Charger, Soft Carrying Case
- Features Infrared Downloading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bacharach
- MFR # 3015-4790
- Zoro # G7159083
- Country of Origin United States
- Category Combustible Gas Detectors
Dimensions
Depth | 8 in |
Height | 5 in |
Manufacturers Warranty Length | 2 yr Excluding Contamination |
Width | 19 in |
Overall Height | 5 in |
Overall Width | 19 in |
Probe Length | 12 in |
Overall Depth | 8 in |
Manufacturer Warranty Length | 2 yr |
Description
Combustible Gas Detector, Calibration Certificate Type NIST, Features Infrared Downloading, Gases Detected Nitrous Oxide, Includes Charger, Soft Carrying Case, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, PPM Accuracy 1 ppm, PPM Detection Range 1 ppm, Probe Length 12 in, Overall Height 5 in, Manufacturer Warranty Length 2 yr, Overall Depth 8 in, Overall Width 19 in, Batteries Included Yes, Battery Chemistry Lithium, Number of Batteries Required 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS 2 1/2" Boiler Gauge 1/4' NPT Rear 60-260F, 0-75PSI (CTP25R)
- ZORO SELECT Test Lead Kit (4WRE6)
- TRACERLINE UV Leak Detection Dye, 1 oz. Size (TP3320-1P6)
- OTC Clamp Meter Kit, Backlit LCD, 1,000 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (3908)
- BACHARACH 0019-0575 Replacement (0019-0575)
- BACHARACH Leakator Jr Combustible GasLeak Detector (19-7075)
- BACHARACH Informant 2 Cmbstbl Replacement Sensor (19-0499)
- BACHARACH Leak Detector, Ref, Combust, Contractor Kit (19-8038)
- INDUSTRIAL SCIENTIFIC Repl Battery for Mfr. No. TX1-1/2/4/5 (17154367)
- INDUSTRIAL SCIENTIFIC Charger w/Datalink Cable (18107094)
- JB INDUSTRIES Combustible Gas Detector, Alarm (LDC-4000)
- Bacharach Combustible Gas Detectors