Shop All Air Velocity Monitor Accessories
This Product is Discontinued
Bacharach
Pocket Gauge, +0.05 to -0.25INW Range (Discontinued)
Mfr # 13-3001
Zoro # G5195705
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (2) Sections of Draft Tube Leatherette Case
- Range +0.05 to -0.25INW
- Accessory Type Pocket Gauge
- Product Type Pocket Sized Manometer
- Overall Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bacharach
- MFR # 13-3001
- Zoro # G5195705
- Country of Origin United States
- Category Air Velocity Monitor Accessories
Dimensions
Overall Width | 1 3/4 in |
Overall Height | 1/2 in |
Overall Depth | 2 1/2 in |
Details
Item | Pocket Gauge |
Includes | (2) Sections of Draft Tube Leatherette Case |
Range | +0.05 to -0.25INW |
Accessory Type | Pocket Gauge |
Product Type | Pocket Sized Manometer |
Compatible with Brand | Bacharach Draftrite |
Description
Pocket Gauge, Product Type Pocket Sized Manometer, Includes (2) Sections of Draft Tube Leatherette Case, Compatible with Brand Bacharach Draftrite, Overall Depth 2 1/2 in, Overall Width 1 3/4 in, Overall Height 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.