Shop All Combustion Analyzer Accessories
Bacharach
Oxygen Sensor
Mfr # 0024-1652
Zoro # G5935148
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bacharach
- For Use With Mfr. Model Number 2410-1110, 2410-1112, 2411-1110, 2411-1112, 2412-1310, 2412-1312, 2413-1310, 2413-1312, Series PCA-400
- Gas Type Oxygen
- Accessory Type Oxygen Sensor
- Product Type Oxygen Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bacharach
- MFR # 0024-1652
- Zoro # G5935148
- Country of Origin United Kingdom
- Category Combustion Analyzer Accessories
Details
Item | Oxygen Sensor |
Fits Brand | Bacharach |
For Use With Mfr. Model Number | 2410-1110, 2410-1112, 2411-1110, 2411-1112, 2412-1310, 2412-1312, 2413-1310, 2413-1312, Series PCA-400 |
Gas Type | Oxygen |
Accessory Type | Oxygen Sensor |
Product Type | Oxygen Sensor |
Compatible Product Type | Combustion Analyzer |
Description
Oxygen Sensor, Product Type Oxygen Sensor, Gas Type Oxygen, Compatible Product Type Combustion Analyzer, Compatible with Manufacturer Model Number PCA 400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEMC INSTRUMENTS Battery Operated Megohmmeter (6527)
- ACCUSPLIT Accusplit AX625 Pro Series Stopwatch (AX625)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Plastic, Red (DPGA-07)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ809LF)
- BACHARACH Aspirator Assembly (11-7029)
- BACHARACH Nitric Oxide Sensor, Not Calibrated (0024-0881)
- BACHARACH Water Trap/ Filter Asmbly (19-3265)
- BACHARACH Sample Conditioner (0024-8558)
- BACHARACH Smoke Tester Kit (21-7006)
- BACHARACH 21-0019 Filter Smoke Paper (21-0019)
- LABEXACT Filter Membrane, 11.0Cm, PK100 (12K983)
- Bacharach Combustion Analyzer Accessories