Shop All Combustion Analyzer Accessories
Bacharach
Nitrogen Dioxide Sensor, Not Calibrated
Mfr # 0024-1027
Zoro # G5936030
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 2410-1110, 2410-1112, 2411-1110, 2411-1112, 2412-1310, 2412-1312, 2413-1310, 2413-1312, Series PCA-400
- Fits Brand Bacharach
- Gas Type Nitrogen Dioxide
- Accessory Type Nitrogen Dioxide Sensor, Not Calibrated
- Compatible Product Type Combustion Analyzer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bacharach
- MFR # 0024-1027
- Zoro # G5936030
- Country of Origin United Kingdom
- Category Combustion Analyzer Accessories
Details
Item | Nitrogen Dioxide Sensor, Not Calibrated |
For Use With Mfr. Model Number | 2410-1110, 2410-1112, 2411-1110, 2411-1112, 2412-1310, 2412-1312, 2413-1310, 2413-1312, Series PCA-400 |
Fits Brand | Bacharach |
Gas Type | Nitrogen Dioxide |
Accessory Type | Nitrogen Dioxide Sensor, Not Calibrated |
Compatible Product Type | Combustion Analyzer |
Product Type | Nitrogen Dioxide Sensor |
Description
Nitrogen Dioxide Sensor, Not Calibrated, Product Type Nitrogen Dioxide Sensor, Gas Type Nitrogen Dioxide, Compatible Product Type Combustion Analyzer, Compatible with Manufacturer Model Number PCA 400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Li-Ion Rechargeable Battery (T199363ACC)
- TAYLOR Rain Gauge, 0 to 5 in., Polycarbonate (2702-35)
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-VOLT-APO)
- IDEAL Clamp Meter, LCD, 600 A, 1.5 in (38 mm) Jaw Capacity, Cat III 600V Safety Rating (61-744)
- BACHARACH Printer Paper, Use With 5KY67, PK5 (24-1310)
- BACHARACH 24-1310 Irda Printer Paper (24-1310)
- BACHARACH Water Trap Filters (0007-1644)
- BACHARACH CO Sensor, For Use With InTech (0024-1467)
- BACHARACH Replacement Fluid, Pk3 (10-5057)
- BACHARACH 24-1467 B-Smart Co Carbon (24-1467)
- CYTIVA WHATMAN Qualitative Fltr Paper, 9cm, CFP1, PK100 (1001-090)
- Bacharach Combustion Analyzer Accessories