Shop All Combustion Analyzer Accessories
Bacharach
Nitric Oxide Sensor, Not Calibrated
Mfr # 0024-0881
Zoro # G5937762
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bacharach
- For Use With Mfr. Model Number 2410-1110, 2410-1112, 2411-1110, 2411-1112, 2412-1310, 2412-1312, 2413-1310, 2413-1312, Series PCA-400
- Gas Type Nitrogen Dioxide
- Accessory Type Nitric Oxide Sensor, Not Calibrated
- Product Type Nitric Oxide Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bacharach
- MFR # 0024-0881
- Zoro # G5937762
- Country of Origin United Kingdom
- Category Combustion Analyzer Accessories
Details
Item | Nitric Oxide Sensor, Not Calibrated |
Fits Brand | Bacharach |
For Use With Mfr. Model Number | 2410-1110, 2410-1112, 2411-1110, 2411-1112, 2412-1310, 2412-1312, 2413-1310, 2413-1312, Series PCA-400 |
Gas Type | Nitrogen Dioxide |
Accessory Type | Nitric Oxide Sensor, Not Calibrated |
Product Type | Nitric Oxide Sensor |
Compatible Product Type | Combustion Analyzer |
Description
Nitric Oxide Sensor, Not Calibrated, Product Type Nitric Oxide Sensor, Gas Type Nitrogen Dioxide, Compatible Product Type Combustion Analyzer, Compatible with Manufacturer Model Number PCA 400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Refrigerant Leak Detector (69320)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Ink (LA249551)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-500 AC V (12G411)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT500R-1264)
- BACHARACH CO Sensor, For Use With INSIGHT Plus (0024-1593)
- BACHARACH Replacement Fluid, Pk3 (10-5057)
- BACHARACH Water Trap/ Filter Asmbly (19-3265)
- BACHARACH Sample Conditioner (0024-8558)
- BACHARACH Fyrite CO2 Reconditioning Kit (11-7052)
- BACHARACH 24-1310 Irda Printer Paper (24-1310)
- UEI TEST INSTRUMENTS Particle Filter, KM900 Series Analyzers (16345)
- Bacharach Combustion Analyzer Accessories