Shop All Combustion Analyzer Accessories
Bacharach
Monoxide Low Sensor, Not Calibrated
Mfr # 0024-1660
Zoro # G5937430
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bacharach
- For Use With Mfr. Model Number 2410-1110, 2410-1112, 2411-1110, 2411-1112, 2412-1310, 2412-1312, 2413-1310, 2413-1312, Series PCA-400
- Gas Type Carbon Monoxide
- Accessory Type Carbon Monoxide Low Sensor, Not Calibrated
- Product Type Carbon Monoxide Low Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bacharach
- MFR # 0024-1660
- Zoro # G5937430
- Country of Origin United Kingdom
- Category Combustion Analyzer Accessories
Details
Item | Carbon Monoxide Low Sensor, Not Calibrated |
Fits Brand | Bacharach |
For Use With Mfr. Model Number | 2410-1110, 2410-1112, 2411-1110, 2411-1112, 2412-1310, 2412-1312, 2413-1310, 2413-1312, Series PCA-400 |
Gas Type | Carbon Monoxide |
Accessory Type | Carbon Monoxide Low Sensor, Not Calibrated |
Product Type | Carbon Monoxide Low Sensor |
Compatible Product Type | Combustion Analyzer |
Description
Carbon Monoxide Low Sensor, Not Calibrated, Product Type Carbon Monoxide Low Sensor, Gas Type Carbon Monoxide, Compatible Product Type Combustion Analyzer, Compatible with Manufacturer Model Number PCA 400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2", 0/5000psi, 1/8"CBM, SS (PRO-302D-208R-01)
- ZORO SELECT Pressure Gauge, 0 to 10 psi, 1/4 in MNPT, Steel, Black (18C791)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Ink (LA249551)
- TRERICE Gauge, 4.5", 0-100Psi, 1/4"Lm, 600Cb (600CB4502LA110)
- BACHARACH Water Trap Filters (0007-1644)
- BACHARACH 24-1310 Irda Printer Paper (24-1310)
- BACHARACH 3015-2906 Termination Air Filter (3015-2906)
- BACHARACH Aspirator Assembly (11-7029)
- BACHARACH Fyrite CO2 Reconditioning Kit (11-7052)
- BACHARACH Sample Conditioner (0024-8558)
- WOHLER Paper, Printer, PK10 (4145)
- Bacharach Combustion Analyzer Accessories