Shop All Combustion Analyzer Accessories
Bacharach
Monoxide High Sensor, Not Calibrated
Mfr # 0024-0997
Zoro # G5909823
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 2410-1110, 2410-1112, 2411-1110, 2411-1112, 2412-1310, 2412-1312, 2413-1310, 2413-1312, Series PCA-400
- Fits Brand Bacharach
- Gas Type Carbon Monoxide
- Accessory Type Carbon Monoxide High Sensor, Not Calibrated
- Product Type Carbon Monoxide High Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bacharach
- MFR # 0024-0997
- Zoro # G5909823
- Country of Origin United Kingdom
- Category Combustion Analyzer Accessories
Details
Item | Carbon Monoxide High Sensor, Not Calibrated |
For Use With Mfr. Model Number | 2410-1110, 2410-1112, 2411-1110, 2411-1112, 2412-1310, 2412-1312, 2413-1310, 2413-1312, Series PCA-400 |
Fits Brand | Bacharach |
Gas Type | Carbon Monoxide |
Accessory Type | Carbon Monoxide High Sensor, Not Calibrated |
Product Type | Carbon Monoxide High Sensor |
Compatible Product Type | Combustion Analyzer |
Description
Carbon Monoxide High Sensor, Not Calibrated, Product Type Carbon Monoxide High Sensor, Gas Type Carbon Monoxide, Compatible Product Type Combustion Analyzer, Compatible with Manufacturer Model Number PCA 400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Handheld Digital Oscilloscope, 20 MHz, 2 Channels, 3.8 in Color LCD (MS420)
- POMONA ELECTRONICS Right Angle Plug, 1000VDC, 20A, Black (6729-0)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FMC6)
- VEE GEE Armored Thermometer, 1 deg C (80908-A)
- BACHARACH Probe Assembly, 1 ft. L (0024-3231)
- BACHARACH Wireless Printer (0024-1680)
- BACHARACH 07-1650 Filter, Hydrophobic (07-1650)
- BACHARACH 3015-2906 Termination Air Filter (3015-2906)
- BACHARACH 21-0019 Filter Smoke Paper (21-0019)
- BACHARACH 24-1310 Irda Printer Paper (24-1310)
- ZORO SELECT Filter Paper, 18 Cm, Pk100 (FPR180)
- Bacharach Combustion Analyzer Accessories