Shop All Combustion Analyzers
Bacharach
INFORMANT 2 RUBBER BOOT
Mfr # 19-0497
Zoro # G4671423
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Refrigerant Leak Detector, Model 19-9210
- Accessory Type Rubber Boot, Protective
- Product Type Rubber Boot
- Compatible Product Type Refrigerant Leak Detector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bacharach
- MFR # 19-0497
- Zoro # G4671423
- Country of Origin United States
- Category Combustion Analyzers
Details
Item | Rubber Boot, Protective |
For Use With | Refrigerant Leak Detector, Model 19-9210 |
Accessory Type | Rubber Boot, Protective |
Product Type | Rubber Boot |
Compatible Product Type | Refrigerant Leak Detector |
Description
Rubber Boot, Protective, Product Type Rubber Boot, Gas Type Not Applicable, Compatible Product Type Refrigerant Leak Detector, Compatible with Manufacturer Model Number 19-9210
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Gauge Gd, Poly, Viton Dia, 1/4 InGauge Port (GGVSX1-PP)
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9627AZ)
- THUEMLING Compound Gauge, -30 to 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Black (BC-LFP-100-F)
- EXTECH Clamp Meter, 30 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380942)
- BACHARACH Combustion Analyzer Kit, LCD (2410-1112)
- BACHARACH 24-8518 Fyrite Insight Plus (24-8518)
- BACHARACH Combustion Analyzer Kit (0024-8517)
- BACHARACH 24-7265 Co Sensor For Fyrite Pro (24-7265)
- BACHARACH Combustion Analyzer Kit, LCD (2411-1112)
- BACHARACH Combustion Analyzer Kit (0024-8523)
- TESTO Combustion Analyzer, 23to113F, 21% v/vO2 (0564 3004 96)
- Bacharach Combustion Analyzers