Shop All Combustion Analyzer Accessories
Bacharach
Fyrite CO2 Reconditioning Kit
Mfr # 11-7052
Zoro # G2400982
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10-5000, 10-5020, Mfr. No. 10-5022
- Includes CO2 Measuring Liquid Bottle, Diaphragm and Envelope of Filtering Material, Gasket, Screws, Top Gasket
- Pressure Range 0-20%
- Gas Type Carbon Dioxide
- Accessory Type Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bacharach
- MFR # 11-7052
- Zoro # G2400982
- Country of Origin United States
- Category Combustion Analyzer Accessories
Details
Item | Repair Kit |
For Use With | 10-5000, 10-5020, Mfr. No. 10-5022 |
Includes | CO2 Measuring Liquid Bottle, Diaphragm and Envelope of Filtering Material, Gasket, Screws, Top Gasket |
Pressure Range | 0-20% |
Gas Type | Carbon Dioxide |
Accessory Type | Repair Kit |
Product Type | Repair Kit |
Compatible Product Type | Combustion Analyzer |
Refurbished Product Warranty | 1 Year |
Description
Repair Kit, Product Type Repair Kit, Gas Type Carbon Dioxide, Compatible Product Type Combustion Analyzer, Compatible with Manufacturer Model Number 10-5000, 10-5020, 10-5022, Includes CO2 Measuring Liquid Bottle, Diaphragm and Envelope of Filtering Material, Gasket, Screws, Top Gasket
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Insulation Tester and Multimeter (Megohmmeter), 2000 Ohms Resistance, 1000V Voltage (R5600)
- KIPP Oil Level Gauge Form:A Without Thermometer 103X27X20, L1=76, D1=M10, Thermoplastic (K0443.1076)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G379)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ724LF)
- BACHARACH Sample Conditioner (0024-8558)
- BACHARACH Smoke Tester Kit (21-7006)
- BACHARACH CO Sensor, For Use With InTech (0024-1467)
- BACHARACH Water Trap/ Filter Asmbly (19-3265)
- BACHARACH Scale/Paper Kit (21-0020)
- BACHARACH Printer Paper, Use With 5KY67, PK5 (24-1310)
- LABEXACT 8Um Qualitative Filter Paper 7.0Cm, PK100 (12K901)
- Bacharach Combustion Analyzer Accessories