Shop All Combustion Analyzer Accessories
This Product is Discontinued
Bacharach
Draftrite Draft Gauge (Discontinued)
Mfr # 13-3000
Zoro # G1705207
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pressure Range +0.10 to 0 to -0.14
- Function Free-floating Pointer, Indicates Sudden Changes from Draft to Pressure Caused by Puffbacks
- Manufacturers Warranty Length 1 yr
- Accessory Type Pocket Draft Gauge
- Features Checks Draft in Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bacharach
- MFR # 13-3000
- Zoro # G1705207
- UPC # 642415178648
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 1 7/8 in |
Overall Height | 1/2 in |
Overall Length | 2 1/2 in |
Details
Item | Pocket Draft Gauge |
Pressure Range | +0.10 to 0 to -0.14 |
Function | Free-floating Pointer, Indicates Sudden Changes from Draft to Pressure Caused by Puffbacks |
Accessory Type | Pocket Draft Gauge |
Features | Checks Draft in Application |
Compatible Product Type | Combustion Analyzer |
Product Type | Pocket-Sized Manometer |
Description
Pocket Draft Gauge, Product Type Pocket-Sized Manometer, Gas Type Not Applicable, Compatible Product Type Combustion Analyzer, Features Checks Draft in Application, Overall Height 1/2 in, Overall Width 1 7/8 in, Overall Length 2 1/2 in, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.