Shop All Combustion Analyzers
Bacharach
Combustion Analyzer Kit, LCD
Mfr # 2410-1112
Zoro # G5928592
product price: $3,269.99
/ea
Free Shipping & Returns
$3,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital Electronic
- Fuel Type B5, Bagasse, Bio Fuel, Butane, Coal, Digester Gas, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil #2, Oil #4, Oil #6, Pellets, Propane, Wood, Woodchips
- Combustion Efficiency 0.1 to 100%
- Oxygen Concentration 0 to 29%
- Carbon Dioxide Concentration 0.1% to Fuel Dependent Maximum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bacharach
- MFR # 2410-1112
- Zoro # G5928592
- Country of Origin United States
- Category Combustion Analyzers
Dimensions
Manufacturers Warranty Length | 2 yr Instrument, 5 yr O2 Sensor |
Battery Size | AA |
Manufacturer Warranty Length | 2 yr, 5 yr (O2 Sensors) |
Display Size | 4.3 in |
Description
Combustion Analyzer Kit, Digital Display Screen Type LCD, Maximum Carbon Monoxide Measured 40,000 ppm, Maximum Oxygen Measured 20.9 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options B5, Bagasse, Bio Fuel, Butane, Coal, Digester Gas, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil 2/4/6, Pellets, Propane, Wood Chips, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0.1 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Temperature Sensor, Thermowell (TE-TNS-N065N-14)
- FLUKE Temp Calibrator, to2498 Degrees F, NIST (FLUKE-714B)
- LABEXACT Filter Membrane, Pore 1.0um, 7.0cm, PK100 (12K880)
- TAYLOR PRECISION PRODUCTS Indoor/Outdoor Digital Thermometer with Barometer and Timer (1733)
- BACHARACH Informant 2 Replacement Filters, PK5 (19-0509)
- BACHARACH 24-8517 Fyrite Insight Plus (24-8517)
- BACHARACH PROBE/HOSE ASSEMBLY FOR G505 (0024-3004)
- BACHARACH 24-8511 Fyrite Intech W/12" (24-8511)
- BACHARACH Combustion Analyzer Kit, LCD (2410-1110)
- BACHARACH 24-8518 Fyrite Insight Plus (24-8518)
- BACHARACH Charcoal Filter Assembly W Fittings (3015-3125)
- Bacharach Combustion Analyzers