Shop All Combustion Analyzers
Bacharach
Combustion Analyzer Kit, LCD
Mfr # 2410-1110
Zoro # G5912650
product price: $3,000.99
/ea
Free Shipping & Returns
$3,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital Electronic
- Fuel Type B5, Bagasse, Bio Fuel, Butane, Coal, Digester Gas, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil #2, Oil #4, Oil #6, Pellets, Propane, Wood, Woodchips
- Combustion Efficiency 0.1 to 100%
- Oxygen Concentration 0 to 29%
- Carbon Dioxide Concentration 0.1% to Fuel Dependent Maximum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bacharach
- MFR # 2410-1110
- Zoro # G5912650
- Country of Origin United States
- Category Combustion Analyzers
Dimensions
Manufacturers Warranty Length | 2 yr Instrument, 5 yr O2 Sensor |
Battery Size | AA |
Manufacturer Warranty Length | 2 yr, 5 yr (O2 Sensors) |
Display Size | 4.3 in |
Description
Combustion Analyzer Kit, Digital Display Screen Type LCD, Maximum Carbon Monoxide Measured 40,000 ppm, Maximum Oxygen Measured 20.9 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options B5, Bio Fuel, Butane, Coal, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil 2/4/6, Propane, Wood Chips, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0.1 Percent, Maximum Excess Air Measured 250 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Resistance Decade Box, 3 Binding Posts (R5408)
- DWYER INSTRUMENTS Pressure Transmitter, 0-5 Ps (673-3)
- REED INSTRUMENTS Replacement RTD Temperature Probe for REED C-370 (TP-R01)
- FLUKE iFlex AC Flexible Current Probe, 2500A (FLUKE-I2500-18)
- BACHARACH Charcoal Filter Assembly W Fittings (3015-3125)
- BACHARACH Combustion Analyzer Kit, LCD (2412-1312)
- BACHARACH 24-8518 Fyrite Insight Plus (24-8518)
- BACHARACH Combustion Analyzer Kit (0024-8511)
- BACHARACH Informant 2 Replacement Filters, PK5 (19-0509)
- BACHARACH Combustion Analyzer Kit, LCD (2411-1110)
- TESTO Combustion Analyzer, 23to113F, 21% v/vO2 (0564 3004 92)
- Bacharach Combustion Analyzers