Shop All Combustion Analyzers
Bacharach
Combustion Analyzer Kit
Mfr # 0024-8518
Zoro # G8984281
product price: $2,006.99
/ea
Free Shipping & Returns
$2,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type INSIGHT Plus Residential
- Fuel Type 9 Pre-Programmed Fuels Options, Natural Gas, Oil #2, Oil #4, Oil #6, Propane, Coal, Wood, Kerosene, B5 And 2 Custom
- Combustion Efficiency 0.1 to 100%
- Oxygen Concentration 0.0% to 20.9%
- Carbon Dioxide Concentration 0.1 To A Fuel Dependent Maximum (in %)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bacharach
- MFR # 0024-8518
- Zoro # G8984281
- Country of Origin United States
- Category Combustion Analyzers
Dimensions
Manufacturers Warranty Length | Instrument and CO sensor 2 yr, O2 sensor 1 yr |
Manufacturer Warranty Length | 2 yr, 3 yr (O2 Sensor) |
Display Size | 2.8 in |
Battery Size | AA |
Description
Combustion Analyzer Kit, Digital Display Screen Type LCD, Maximum Carbon Monoxide Measured 4,000 ppm, Maximum Oxygen Measured 20.9 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options B5, Bio Fuel, Butane, Coal, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil 2/4/6, Propane, Wood Chips, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0.1 Percent, Maximum Excess Air Measured 250 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS RESIDENTIAL/COMMERCIAL COMBUSTION ANALYZER W/NOx SENSOR WITH PRINTER (C165+NKIT)
- BERTECH ESD Anti-Static Heel Grounder Metal/PVC, Blue/Black (M1SHG)
- HDE High Voltage Ammeter, 25 to 500Hz, LED (HVA-2000)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 3000Psi/Kpa (PFQ811)
- BACHARACH Combustion Analyzer Kit, LCD (2410-1112)
- BACHARACH 24-8106 Oxygen 02 Sensor Fyrite (24-8106)
- BACHARACH Combustion Analyzer Kit, LCD (2412-1310)
- BACHARACH Combustion Analyzer Kit (0024-8511)
- BACHARACH 24-7265 Co Sensor For Fyrite Pro (24-7265)
- BACHARACH Oxygen Sensor, For Use With INSIGHT Plus (0024-1591)
- BACHARACH Combustion Analyzer Kit, LCD (2411-1112)
- Bacharach Combustion Analyzers