Shop All Combustion Analyzer Accessories
Bacharach
Combustion Analyzer Kit
Mfr # 0024-8512
Zoro # G8984272
product price: $1,271.99
/ea
Free Shipping & Returns
$1,271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type InTech Residential
- Fuel Type 5 Pre-Programmed Fuels Options, Natural Gas, Oil #2, Oil #6, Kerosene, B5, And Propane/LPG
- Combustion Efficiency 0.1 to 100%
- Oxygen Concentration 0.0% to 20.9%
- Carbon Dioxide Concentration 0.1 To A Fuel Dependent Maximum (in %)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bacharach
- MFR # 0024-8512
- Zoro # G8984272
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Manufacturers Warranty Length | Instrument and Co Sensor 2 yr, O2 Sensor 1 yr |
Manufacturer Warranty Length | 2 yr |
Battery Size | AA |
Display Size | 2.7 in |
Description
Combustion Analyzer Kit, Digital Display Screen Type LCD, Maximum Carbon Monoxide Measured 2,000 ppm, Maximum Oxygen Measured 20.9 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options B5, Bio Fuel, Butane, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil 2/6, Propane, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0.1 Percent, Maximum Excess Air Measured 250 Percent, Minimum Excess Air Measured 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO 8" Stem Digital Thermometer, -58 Degrees to 572 Degrees F (4378)
- YELLOW JACKET Gas Pressure Test Kit, 0 to10 In WC (78055)
- EXTECH Separator, AC Line (480172)
- REOTEMP Pressure Gauge, 0 to 200 psi, 1 1/2 in Triclamp, Stainless Steel, Silver (SG25ATC15P20)
- BACHARACH Nitric Oxide Sensor, Not Calibrated (0024-0881)
- BACHARACH Replacement Fluid, Pk3 (10-5057)
- BACHARACH Printer Paper, Use With 5KY67, PK5 (24-1310)
- BACHARACH Probe Assembly, For Use With InTech (0019-7111)
- BACHARACH CO Sensor, For Use With INSIGHT Plus (0024-1593)
- BACHARACH 21-0019 Filter Smoke Paper (21-0019)
- LABEXACT Qualitative Filter Paper, 18.5cm, PK100 (12K924)
- Bacharach Combustion Analyzer Accessories