Shop All Combustion Analyzer Accessories
Bacharach
CO Sensor, For Use With INSIGHT Plus
Mfr # 0024-1616
Zoro # G6558876
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With INSIGHT Plus Combustion Analzyer
- Includes NOx Filter
- Manufacturers Warranty Length 2 yr
- Gas Type Carbon Monoxide
- Features B-SMART Calibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bacharach
- MFR # 0024-1616
- Zoro # G6558876
- Country of Origin United Kingdom
- Category Combustion Analyzer Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Precalibrated CO Sensor |
For Use With | INSIGHT Plus Combustion Analzyer |
Includes | NOx Filter |
Gas Type | Carbon Monoxide |
Features | B-SMART Calibration |
Accessory Type | Precalibrated CO Sensor |
Product Type | Precalibrated Carbon Monoxide Sensor |
Compatible Product Type | INSIGHT Plus |
Description
Precalibrated CO Sensor, Product Type Precalibrated Carbon Monoxide Sensor, Gas Type Carbon Monoxide, Compatible Product Type INSIGHT Plus, Features B-SMART Calibration, Includes NOx Filter, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTROLINE Fluorescent Leak Detection Dye, Sealant (SPE-GSDS-CS)
- TAYLOR Thermometer & Humidity (5506)
- EXTECH Earth Ground Tester Kit, 820 Hz (382252)
- DIXON Standard Dry Gauge, 0 to 15 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GC200)
- BACHARACH 24-1467 B-Smart Co Carbon (24-1467)
- BACHARACH Water Trap Filters (0007-1644)
- BACHARACH CO Sensor, For Use With INSIGHT Plus (0024-1593)
- BACHARACH Smoke Tester Kit (21-7006)
- BACHARACH 21-0019 Filter Smoke Paper (21-0019)
- BACHARACH CO Sensor, For Use With InTech (0024-1467)
- UEI TEST INSTRUMENTS Smoke Pump Paper and Chart (SP9)
- Bacharach Combustion Analyzer Accessories