Shop All Combustion Analyzer Accessories
Bacharach
CO Sensor, For Use With INSIGHT Plus
Mfr # 0024-1593
Zoro # G7054293
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With INSIGHT Plus Combustion Analzyer
- Manufacturers Warranty Length 2 yr
- Includes NOx Filter
- Gas Type Carbon Monoxide
- Features NOx Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bacharach
- MFR # 0024-1593
- Zoro # G7054293
- Country of Origin United Kingdom
- Category Combustion Analyzer Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | CO Sensor |
For Use With | INSIGHT Plus Combustion Analzyer |
Includes | NOx Filter |
Gas Type | Carbon Monoxide |
Features | NOx Filter |
Accessory Type | CO Sensor |
Product Type | Carbon Monoxide Sensor |
Compatible Product Type | INSIGHT Plus |
Description
CO Sensor, Product Type Carbon Monoxide Sensor, Gas Type Carbon Monoxide, Compatible Product Type INSIGHT Plus, Features NOx Filter, Includes NOx Filter, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Solid Glass Repair Kit, Type K (KSG-KIT)
- UEI 600A TRMS Clamp Meter w/ DC Amps, Inrush, Magnet (DL589COMBO)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMR6)
- HDE Digital Voltmeter, 5V to 40kV, Backlit (DVM-80UVM)
- BACHARACH Probe Assembly, For Use With InTech (0019-7111)
- BACHARACH Sample Conditioner (0024-8558)
- BACHARACH Water Trap/ Filter Asmbly (19-3265)
- BACHARACH Printer Paper, Use With 5KY67, PK5 (24-1310)
- BACHARACH 24-1467 B-Smart Co Carbon (24-1467)
- BACHARACH 24-1310 Irda Printer Paper (24-1310)
- LABEXACT Filter Membrane, Pore 0.7um, Dia 3.7, PK100 (12K954)
- Bacharach Combustion Analyzer Accessories