Shop All Combustion Analyzers
Bacharach
Charcoal Filter Assembly W Fittings
Mfr # 3015-3125
Zoro # G4663154
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bacharach Portable Area Gas Refrigerant Monitor
- Accessory Type Charcoal Filter Assembly W Fittings
- Product Type Charcoal Filter Assembly
- Compatible Product Type Bacharach Portable Area Gas Refrigerant Monitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bacharach
- MFR # 3015-3125
- Zoro # G4663154
- Country of Origin United States
- Category Combustion Analyzers
Details
Item | Charcoal Filter |
For Use With | Bacharach Portable Area Gas Refrigerant Monitor |
Accessory Type | Charcoal Filter Assembly W Fittings |
Product Type | Charcoal Filter Assembly |
Compatible Product Type | Bacharach Portable Area Gas Refrigerant Monitor |
Description
Charcoal Filter, Product Type Charcoal Filter Assembly, Compatible Product Type Bacharach Portable Area Gas Refrigerant Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0233-CERT)
- DIGI-STEM Thermocouple Probe, Type K, Length 12 in. (DSTPA1213212)
- ZORO SELECT Industrial Thermometer, 0 to 160 F (4LZN8)
- HONEYWELL Rechargeable Battery Pack, Yellow (QT-BAT-R01)
- BACHARACH 24-7265 Co Sensor For Fyrite Pro (24-7265)
- BACHARACH Combustion Analyzer Kit (0024-8511)
- BACHARACH Combustion Analyzer Kit (0024-8523)
- BACHARACH 24-8518 Fyrite Insight Plus (24-8518)
- BACHARACH Combustion Analyzer Kit, LCD (2411-1112)
- BACHARACH Combustion Analyzer Kit, LCD (2410-1110)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C163)
- Bacharach Combustion Analyzers