Shop All Combustion Analyzer Accessories
Bacharach
Aspirator Assembly
Mfr # 11-7029
Zoro # G1369751
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10-5000, 10-5011, 10-5020, Mfr. No. 10-5022
- Length 4 ft 6 in
- Accessory Type Sampling Hose Assembly
- Overall Length 54 in
- Compatible Product Type Combustion Analyzer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bacharach
- MFR # 11-7029
- Zoro # G1369751
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Length | 4 ft 6 in |
Overall Length | 54 in |
Details
Item | Sampling Hose Assembly |
For Use With | 10-5000, 10-5011, 10-5020, Mfr. No. 10-5022 |
Accessory Type | Sampling Hose Assembly |
Compatible Product Type | Combustion Analyzer |
Product Type | Sampling Hose Assembly |
Description
Sampling Hose Assembly, Product Type Sampling Hose Assembly, Gas Type Not Applicable, Compatible Product Type Combustion Analyzer, Compatible with Manufacturer Model Number 10-5000, 10-5011, 10-5020, 10-5022, Overall Length 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSI ALNOR Hood & Frame Kit, 1 Ft X 4 FT, 2 Ft X 4 FT (801206)
- J.W. WINCO GN537-22-28-B Oil Sight Glass Aluminum (RD2/B)
- FLUKE Thermocouple Thermometer, 1 Input (FLUKE-53-2 B)
- ARO Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Plastic, Black (104493)
- BACHARACH 07-1650 Filter, Hydrophobic (07-1650)
- BACHARACH 24-1310 Irda Printer Paper (24-1310)
- BACHARACH CO Sensor, For Use With InTech (0024-1467)
- BACHARACH Probe Assembly, 1 ft. L (0024-3231)
- BACHARACH Probe Assembly, For Use With InTech (0019-7111)
- BACHARACH Smoke Tester Kit (21-7006)
- BACHARACH Replacement Fluid, Pk3 (10-5057)
- Bacharach Combustion Analyzer Accessories