Shop All Automotive Battery Accessories
This Product is Discontinued
Baccus
Professional Power Station (Discontinued)
Mfr # PPRH5B
Zoro # G0283479
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 500A
- Type Power Station(500 Amp Jump Starter, 500 Watt Inverter, 120 PSI Compressor)
- Connection Type Clamp
- Category Type Battery and Charger Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baccus
- MFR # PPRH5B
- Zoro # G0283479
- UPC # 814632011071
- Country of Origin China
- Category Automotive Battery Accessories
Details
Amps | 500A |
Type | Power Station(500 Amp Jump Starter, 500 Watt Inverter, 120 PSI Compressor) |
Connection Type | Clamp |
Category Type | Battery and Charger Accessories |
Item | Professional Power Station |
Description
Professional Power Station
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.