Shop All Bungee Cords & Straps
Bac Industries
Bungee Cord, Hook, 2-5/16 In.L, PK12
Mfr # TG-12
Zoro # G4159461
original price:
$14.95
5% off
new price: $14.19
/pk 12, $1.18/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Hook
- For Use With Tarps
- Color Black
- Length 2-5/16"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bac Industries
- MFR # TG-12
- Zoro # G4159461
- UPC # 732393000120
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 2-5/16" |
Width | 1" |
Diameter | 9/16" |
Details
Item | Bungee Cord |
End Type | Hook |
For Use With | Tarps |
Color | Black |
Material | Polymer |
Accessory Type | Bungee Cord |
Hardware Material | Polyethylene |
Body Material | Polyethylene |
Description
Bungee Cord, Material Polymer, Color Black, Product Type Tarp Grabber, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 20' w/ Clevis Grab Hooks - Grade 100 (TC3820100)
- EXTREME MAX Extreme Max 5600.3102 Quick Connect Battery Plug for ATV / UTV Winches (5600.3102)
- JET 2-Pt, 2 Ton, Fits 3-1/4In. - 8In. Wide B (252020)
- STERLING Sterling Sasquatch Max 16 Strand Rope 1/2 X 120' No Splice (SASQMAX-120-NS)
- KEEPER CORD BUNGEE3/8""X300'REEL (06175)
- US CARGO CONTROL 9" Rubber Tarp Straps (Box of 50) - EPDM Rubber (RT09EPDMCR50)
- THE BETTER BUNGEE Polystrap, Blue, 18 in. L, Galvanized Steel (BBS18GBL)
- THE BETTER BUNGEE Polystrap, Military Green, 36 in. L, Nylon (BBS36NMG)
- THE BETTER BUNGEE Cargo Rope Kit, 10 ft. L, 1/4" W, Black (BBCC1/4BK)
- THE BETTER BUNGEE Bungee Cord, Red, 12 in. L, 1-1/2 in. W (BBC12NR)
- THE BETTER BUNGEE Bungee Strap, Custom Hook End, 24" (BBSTS24GWM)
- Bac Industries Bungee Cords & Straps