Shop All Access Doors
Babcock Davis
Access Door, Recessed Mount, Uninsulated
Mfr # BRWC2230
Zoro # G2864388
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 30 in
- Door Width 22 in
- Material Steel
- Rough Opening Height 30 1/4 in
- Rough Opening Width 22 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BRWC2230
- Zoro # G2864388
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 30 in |
Door Width | 22 in |
Rough Opening Height | 30 1/4 in |
Rough Opening Width | 22 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Recessed Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Hidden Pin |
Item | Access Door |
Closure Type | Cam Latch |
Insulated / Uninsulated | Uninsulated |
Features | Drywall Bead Flange, Tile Ready |
Description
Access Door, Recessed Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 30 in, Door Width 22 in, Rough Opening Height 30 1/4 in, Rough Opening Width 22 1/4 in, Closure Type Cam Latch, Hinge Type Hidden Pin, Finish Powder Coat, Features Drywall Bead Flange, Tile Ready
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 25 lb White Single Magnetic Catch with Zinc Strike and Screws (50651)
- ZORO SELECT Magnetic Strip, 10 ft. L, 2 In W (6YA64)
- KABA ILCO Deadbolt, HD, Satin Chrome (45-1-6-04-26D-0)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA AL FC)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK2436)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC0606)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2030)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3232)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2436)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1010)
- LINHDOR DRYWALL BEAD ACCESS PANEL INTERIOR FOR WALLS AND CELINGS (GB40001818)
- Babcock Davis Access Doors