Shop All Access Doors
Babcock Davis
Access Door, Recessed Mount, Uninsulated
Mfr # BRPC1818
Zoro # G2864528
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 18 in
- Door Width 18 in
- Material Steel
- Rough Opening Height 18 1/4 in
- Rough Opening Width 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BRPC1818
- Zoro # G2864528
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 18 in |
Door Width | 18 in |
Rough Opening Height | 18 1/4 in |
Rough Opening Width | 18 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Recessed Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Hidden Pin |
Features | Plaster Bead Flange, Tile Ready |
Item | Access Door |
Insulated / Uninsulated | Uninsulated |
Closure Type | Cam Latch |
Description
Access Door, Recessed Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 18 in, Door Width 18 in, Rough Opening Height 18 1/4 in, Rough Opening Width 18 1/4 in, Closure Type Cam Latch, Hinge Type Hidden Pin, Finish Powder Coat, Features Plaster Bead Flange, Tile Ready
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABH Aluminum Continuous Geared Hinges, Full Mortise, No Inset, Flush Mount, Color Black, 95" (ABH-A110HD-B-095)
- ZORO SELECT Corner Guard, White, 1-1/2"W X 96"H (19F837)
- WESLOCK Wexford Premiere Entry Lock Adjustable Latch and Full Lip Strike Black (07140F2F2SL23)
- ADAMS RITE Aluminum Door Deadlocks (MS1892-3015-628)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1212)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2448)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3648)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3030)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2030)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC2222)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC2424)
- Babcock Davis Access Doors