Shop All Access Doors
Babcock Davis
Access Door, Recessed Mount, Uninsulated
Mfr # BRPC0808
Zoro # G2864449
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 8 in
- Door Width 8 in
- Material Steel
- Rough Opening Height 8 1/4 in
- Rough Opening Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BRPC0808
- Zoro # G2864449
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 8 in |
Door Width | 8 in |
Rough Opening Height | 8 1/4 in |
Rough Opening Width | 8 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Recessed Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Hidden Pin |
Insulated / Uninsulated | Uninsulated |
Closure Type | Cam Latch |
Item | Access Door |
Features | Plaster Bead Flange, Tile Ready |
Description
Access Door, Recessed Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 8 in, Door Width 8 in, Rough Opening Height 8 1/4 in, Rough Opening Width 8 1/4 in, Closure Type Cam Latch, Hinge Type Hidden Pin, Finish Powder Coat, Features Plaster Bead Flange, Tile Ready
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Closet Door Repair Kit, 3-3/4" L (N 7283)
- NATIONAL HARDWARE CONT HINGE NKL1-1/16X12"" (N265-371)
- EBERHARD MANUFACTURING CO Spring Fastener (EMC 5697-D PL)
- KENAURD Kenaurd: Commercial Lever Grade 2 - For IC Core - STOREROOM (KCL201-SC-ST-IC)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1010)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK4848)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3636)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2424)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2230)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA2448)
- KARP Drywall Access Door, KDW Lock Prime 22 x 22 (KDWP2222L)
- Babcock Davis Doors