Shop All Access Doors
Babcock Davis
Access Door, Recessed Mount, Uninsulated
Mfr # BRAC1818
Zoro # G2864327
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 18 in
- Door Width 18 in
- Material Steel
- Rough Opening Height 18 1/4 in
- Rough Opening Width 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BRAC1818
- Zoro # G2864327
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 18 in |
Door Width | 18 in |
Rough Opening Height | 18 1/4 in |
Rough Opening Width | 18 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Recessed Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Hidden Pin |
Features | No Flange, Tile Ready |
Closure Type | Screwdriver Operated Cam Latch |
Insulated / Uninsulated | Uninsulated |
Item | Access Door |
Description
Access Door, Recessed Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 18 in, Door Width 18 in, Rough Opening Height 18 1/4 in, Rough Opening Width 18 1/4 in, Closure Type Screwdriver Operated Cam Latch, Hinge Type Hidden Pin, Finish Powder Coat, Features No Flange, Tile Ready
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 70725 Drawer Slide Socket Set - Small "C" Shape (70725)
- PRIMELINE TOOLS 5/16 in. Diameter, Foot Operated, White, Sliding Patio Door Lock (Single Pack) (U 9869)
- REV-A-SHELF Rev-A-Shelf Door Mounted WasteTrash Container (5SOWC-8-1)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-128MB)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC2448)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC0606)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC0808)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA2424)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1224)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1218)
- ACUDOR Fire Rated Access Door For Walls - 36 x 36 (Z63636SCPC)
- Babcock Davis Doors