Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BUTK3030
Zoro # G2865219
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 30 in
- Door Width 30 in
- Material Steel
- Rough Opening Height 30 1/4 in
- Rough Opening Width 30 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BUTK3030
- Zoro # G2865219
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 30 in |
Door Width | 30 in |
Rough Opening Height | 30 1/4 in |
Rough Opening Width | 30 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall |
Hinge Type | Piano |
Features | Exposed Flange, Fire Rated |
Item | Access Door |
Closure Type | Knurled Knob/Key Operated Latch Bolt |
Insulated / Uninsulated | Uninsulated |
Description
Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 30 in, Door Width 30 in, Rough Opening Height 30 1/4 in, Rough Opening Width 30 1/4 in, Closure Type Knurled Knob/Key Operated Latch Bolt, Hinge Type Piano, Finish Powder Coat, Features Exposed Flange, Fire Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Keying Magnet, 35 Lb, 1.125 In Dia (3DXY1)
- EKENA MILLWORK Round Top Surface Mount PVC Gable Vent w/ 2"W x 1-1/2"P Brickmould Frame, 14"W x 22"H (GVPRT14X2202SN)
- MIDWEST FASTENER 1-3/4" Ceramic Round Base Magnet 3PK (32688)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 1-3/8in Face x 78in Long, 10PK (CX189-10PACK)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP2424)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC0606)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK2030)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK2436)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2030)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1818)
- LINHDOR ALUMINUM SUSPENDED / DROP CEILING T-BAR ACCESS PANEL W/ KEYED CYLINDER LOCK 24X24 (LWCT5902424)
- Babcock Davis Access Doors