Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BSTM1824
Zoro # G2865480
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 24 in
- Door Width 18 in
- Material Steel
- Rough Opening Height 24 1/4 in
- Rough Opening Width 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BSTM1824
- Zoro # G2865480
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 24 in |
Door Width | 18 in |
Rough Opening Height | 24 1/4 in |
Rough Opening Width | 18 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall |
Hinge Type | Piano |
Insulated / Uninsulated | Uninsulated |
Features | Exposed Flange, Fire Rated Security |
Closure Type | Mortise Prep |
Item | Access Door |
Description
Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 24 in, Door Width 18 in, Rough Opening Height 24 1/4 in, Rough Opening Width 18 1/4 in, Closure Type Mortise Prep, Hinge Type Piano, Finish Powder Coat, Features Exposed Flange, Fire Rated Security
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton O-Ring, 5mm Wide 155mm ID (ZUSAV5X155)
- THERMWELL PRODUCTS 15x2545Wind Screen (AWS1545)
- RCI RCI: Micro Reader Proximity Reader/Controller Kit 12VDC (RCI-9323)
- MSI Oceania Azul Subway SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0282-SAM)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK2448)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK2424)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1218)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2424)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP2436)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1212)
- DUCTMATE Observation Access Door, PR (GRDOI1612GA)
- Babcock Davis Doors