Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BNWC3232
Zoro # G2864248
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 32 in
- Door Width 32 in
- Material Steel
- Rough Opening Height 32 1/4 in
- Rough Opening Width 32 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BNWC3232
- Zoro # G2864248
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 32 in |
Door Width | 32 in |
Rough Opening Height | 32 1/4 in |
Rough Opening Width | 32 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Concealed |
Features | Drywall Bead Flange |
Insulated / Uninsulated | Uninsulated |
Item | Architectural Access Door |
Closure Type | Cam Latch |
Description
Architectural Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 32 in, Door Width 32 in, Rough Opening Height 32 1/4 in, Rough Opening Width 32 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Drywall Bead Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1 sq. in., 10 ft. (1389)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 8"W x 8"H x 3/4"P (ROSP080X080X075SDG01)
- KARP Exterior Access Door, MX Keyed Latch Prime 30 x 30 (MXP3030CLK)
- ZORO SELECT Door Hinge, Steel, 3"L, PR (900-820)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1616)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1212)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK1212)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1010)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1212)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2030)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP1818)
- Babcock Davis Access Doors