Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BNWC1218
Zoro # G2863913
original price:
$66.39
19% off
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 18 in
- Door Width 12 in
- Material Steel
- Rough Opening Height 18 1/4 in
- Rough Opening Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Babcock Davis
- MFR # BNWC1218
- Zoro # G2863913
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 18 in |
Door Width | 12 in |
Rough Opening Height | 18 1/4 in |
Rough Opening Width | 12 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Concealed |
Features | Drywall Bead Flange |
Closure Type | Cam Latch |
Insulated / Uninsulated | Uninsulated |
Item | Architectural Access Door |
Description
Architectural Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 18 in, Door Width 12 in, Rough Opening Height 18 1/4 in, Rough Opening Width 12 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Drywall Bead Flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Exit Push Button (EEB3N)
- KWIKSET Pismo Knob w/Round Rose Single Dummy Loc (97880-937)
- KEYLESS FACTORY KeylessFactory: 2007-2015 Nissan Inifiniti / 4-Button Smart Key / KR55WK48903 (9622) / (RK-NIS-903) (RK-NIS-903)
- WRS WRS All-in-ONE Screen Repair Kit-36"84" Black Fiberglass (087-SRK-7)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3636)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP2436)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA3660)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1212)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2448)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2424)
- ELMDOR Fire Rated Ceiling Access Door, 14x14, Prime Coat W/ Dual Purpose Lock (FRC14X14PC-DUL)
- Babcock Davis Access Doors