Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BNTC3648
Zoro # G2863548
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 48 in
- Door Width 36 in
- Material Steel
- Rough Opening Height 48 1/4 in
- Rough Opening Width 36 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BNTC3648
- Zoro # G2863548
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 48 in |
Door Width | 36 in |
Rough Opening Height | 48 1/4 in |
Rough Opening Width | 36 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Concealed |
Item | Architectural Access Door |
Features | Exposed Flange |
Insulated / Uninsulated | Uninsulated |
Closure Type | Cam Latch |
Description
Architectural Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 48 in, Door Width 36 in, Rough Opening Height 48 1/4 in, Rough Opening Width 36 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Exposed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Primed Plantation Louver Interior Shaker Slab Door (3068pri8730)
- OMNIA Center to Center Round Modern Cabinet Pull Satin Nickel 4" (9027/102.15)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Container (4WCTM-15DM2-162)
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 24VDC, For DeadLatches or Cylindrical Locksets wi (ADR-7130-510-313-00)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2436)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1824)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC2424)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1414)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK0808)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3636)
- TOUGH GUY Access Door, Standard, 16x24In (2VE84)
- Babcock Davis Access Doors