Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BNTC3232
Zoro # G2863627
original price:
$234.99
5% off
new price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 32 in
- Door Width 32 in
- Material Steel
- Rough Opening Height 32 1/4 in
- Rough Opening Width 32 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BNTC3232
- Zoro # G2863627
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 32 in |
Door Width | 32 in |
Rough Opening Height | 32 1/4 in |
Rough Opening Width | 32 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Concealed |
Features | Exposed Flange |
Closure Type | Cam Latch |
Item | Architectural Access Door |
Insulated / Uninsulated | Uninsulated |
Description
Architectural Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 32 in, Door Width 32 in, Rough Opening Height 32 1/4 in, Rough Opening Width 32 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Exposed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER LOCK Padlock Guard, Aluminum, Blk, 3/4"L (RGDS-00)
- PROJEX White 1-1/2 in. Screw-On Plastic Chair Glide , 4PK (P0035)
- SDC UNDER DESK MOUNT PUCH SW MOM SPDT 10A (SDC-15-2)
- NU-SET Tamper Resistant Sliding Window Lock (2215)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC2448)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2436)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3030)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2448)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2448)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK0808)
- TOUGH GUY Access Door, Medium Security, 12x12In (1UEV7)
- Babcock Davis Doors