Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BNTC2020
Zoro # G2863791
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 20 in
- Door Width 20 in
- Material Steel
- Rough Opening Height 20 1/4 in
- Rough Opening Width 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Babcock Davis
- MFR # BNTC2020
- Zoro # G2863791
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 20 in |
Door Width | 20 in |
Rough Opening Height | 20 1/4 in |
Rough Opening Width | 20 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Concealed |
Item | Architectural Access Door |
Features | Exposed Flange |
Insulated / Uninsulated | Uninsulated |
Closure Type | Cam Latch |
Description
Architectural Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 20 in, Door Width 20 in, Rough Opening Height 20 1/4 in, Rough Opening Width 20 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Exposed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSH Drawer Slide, 8 in., Side Mount, Over Extension, PK 20 (39.1175.08x10)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5100)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPS3626)
- HAGER Aluminum Cover 5102ALM (5102ALM)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1616)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3636)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1824)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC2030)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA3636)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3648)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA2230)
- Babcock Davis Access Doors