Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BNTC1818
Zoro # G2863469
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 18 in
- Door Width 18 in
- Material Steel
- Rough Opening Height 18 1/4 in
- Rough Opening Width 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BNTC1818
- Zoro # G2863469
- Country of Origin China
- Category Access Doors
Dimensions
Door Height | 18 in |
Door Width | 18 in |
Rough Opening Height | 18 1/4 in |
Rough Opening Width | 18 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Concealed |
Features | Exposed Flange |
Insulated / Uninsulated | Uninsulated |
Item | Architectural Access Door |
Closure Type | Cam Latch |
Description
Architectural Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 18 in, Door Width 18 in, Rough Opening Height 18 1/4 in, Rough Opening Width 18 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Exposed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB368567)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 1/2 In W (3ZDU1)
- ZORO SELECT O-Ring, Dash 325, Buna N, 0.21 In., PK50 (U38801.018.0150)
- KOOVA Grease Gun Holder (KV-GreaseGun-V1)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC3030)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3648)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2424)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1616)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2030)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3636)
- AMERICAN BUILT PRO Access Cover, 17 in x 17 in White Onepiece Plastic (ACF - 1717 P1)
- Babcock Davis Doors