Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BNTC1218
Zoro # G2863511
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Height 18 in
- Door Width 12 in
- Material Steel
- Rough Opening Height 18 1/4 in
- Rough Opening Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BNTC1218
- Zoro # G2863511
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 18 in |
Door Width | 12 in |
Rough Opening Height | 18 1/4 in |
Rough Opening Width | 12 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Concealed |
Features | Exposed Flange |
Insulated / Uninsulated | Uninsulated |
Closure Type | Cam Latch |
Item | Architectural Access Door |
Description
Architectural Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 18 in, Door Width 12 in, Rough Opening Height 18 1/4 in, Rough Opening Width 12 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Exposed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Mandeville Lever Passage, Universal Handing Bright Chrome (ZMLR3U26)
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Antique Brass (FP223U5)
- HARDWARE RESOURCES 125° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0U84.75)
- ZORO SELECT O-Ring, Dash 108, Viton, 0.1 In., PK25 (1RGT8)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3636)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1218)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC2448)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC3030)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA3660)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP2436)
- TOUGH GUY Access Door, Standard with Key, 12x12In (1UEW7)
- Babcock Davis Doors