Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BNPC2236
Zoro # G2863968
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 36 in
- Door Width 22 in
- Material Steel
- Rough Opening Height 36 1/4 in
- Rough Opening Width 22 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Babcock Davis
- MFR # BNPC2236
- Zoro # G2863968
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 36 in |
Door Width | 22 in |
Rough Opening Height | 36 1/4 in |
Rough Opening Width | 22 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Concealed |
Features | Plaster Bead Flange |
Item | Architectural Access Door |
Insulated / Uninsulated | Uninsulated |
Closure Type | Cam Latch |
Description
Architectural Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 36 in, Door Width 22 in, Rough Opening Height 36 1/4 in, Rough Opening Width 22 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Plaster Bead Flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Privacy Latch, 1-3/4" L, 2-1/4" W (PDLAA3)
- ZORO SELECT O-Ring, Dash 258, Viton, 0.13 In., PK2 (U38875.012.0600)
- MSI Tuscany Beige 16 in. x 24 in. Brushed Eased Edge Travertine Pool Coping (ZOR-LSC-0142)
- ILCO Ilco: Key Blanks, 1041H-IL1 ILLINOIS (41H 41H) (ILCO-1041H-IL1)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3036)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3030)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA3636)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA2436)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK0808)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2430)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Multi Purpose Metal Access Panel, Cam Lock, White, 16"W x 16"H (TM-1616CW)
- Babcock Davis Access Doors