Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BNPC1824
Zoro # G2863959
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 24 in
- Door Width 18 in
- Material Steel
- Rough Opening Height 24 1/4 in
- Rough Opening Width 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BNPC1824
- Zoro # G2863959
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 24 in |
Door Width | 18 in |
Rough Opening Height | 24 1/4 in |
Rough Opening Width | 18 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Concealed |
Insulated / Uninsulated | Uninsulated |
Features | Plaster Bead Flange |
Closure Type | Cam Latch |
Item | Architectural Access Door |
Description
Architectural Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 24 in, Door Width 18 in, Rough Opening Height 24 1/4 in, Rough Opening Width 18 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Plaster Bead Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, D Keyway (1A1D1KS208KS800)
- LAMP 1-7/32" W x 1-47/64" H polished Torque Hinge (HG-ITM70)
- ZORO SELECT Safety Hasp, Steel, 6 In. L (4PE37)
- ZORO SELECT Drawer Slide Kit, 22" L, Plated (45-412)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2424)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1616)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2222)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP2424)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2230)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA2424)
- JONES STEPHENS Snap-Ease Access Panel, 14"x27" (A05027)
- Babcock Davis Access Doors