Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BNPC1818
Zoro # G2864062
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 18 in
- Door Width 18 in
- Material Steel
- Rough Opening Height 18 1/4 in
- Rough Opening Width 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BNPC1818
- Zoro # G2864062
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 18 in |
Door Width | 18 in |
Rough Opening Height | 18 1/4 in |
Rough Opening Width | 18 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Concealed |
Closure Type | Cam Latch |
Features | Plaster Bead Flange |
Item | Architectural Access Door |
Insulated / Uninsulated | Uninsulated |
Description
Architectural Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 18 in, Door Width 18 in, Rough Opening Height 18 1/4 in, Rough Opening Width 18 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Plaster Bead Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Metal Gasket, 1 in. In, 1-1/2 in. Out (00100700336)
- FATH Dead Bolt Latch (093082)
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE3720NP35)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T19)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1818)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3636)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3036)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2030)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2020)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC3036)
- DUCTMATE Access Door, 14 In. W, 14 In. H, Cammed (GRFDC14GA)
- Babcock Davis Doors