Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BMTP3232
Zoro # G2865961
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 32 in
- Door Width 32 in
- Material Steel
- Rough Opening Height 32 1/4 in
- Rough Opening Width 32 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Babcock Davis
- MFR # BMTP3232
- Zoro # G2865961
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 32 in |
Door Width | 32 in |
Rough Opening Height | 32 1/4 in |
Rough Opening Width | 32 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall |
Hinge Type | Concealed |
Item | Medium Security Access Door |
Features | Exposed Flange |
Closure Type | Pinned Hex Head Cam Latch |
Insulated / Uninsulated | Uninsulated |
Description
Medium Security Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 32 in, Door Width 32 in, Rough Opening Height 32 1/4 in, Rough Opening Width 32 1/4 in, Closure Type Pinned Hex Head Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Exposed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, Push Side (M82BD)
- ZORO SELECT O-Ring, Dash 327, Viton, 0.21 In., PK10 (U38871.018.0175)
- ZORO SELECT O-Ring, Dash 151, Viton, 0.1 In., PK10 (U38871.009.0300)
- MASTER MAGNETICS Handle Magnet 25#Pull (07212)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2424)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2236)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK3030)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2222)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3232)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP2430)
- LINHDOR PLASTIC ACCESS PANEL 12X12 (PLA1501212)
- Babcock Davis Doors