Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BMTP3036
Zoro # G2866040
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 30 in
- Door Width 36 in
- Material Steel
- Rough Opening Height 30 1/4 in
- Rough Opening Width 36 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BMTP3036
- Zoro # G2866040
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 30 in |
Door Width | 36 in |
Rough Opening Height | 30 1/4 in |
Rough Opening Width | 36 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall |
Hinge Type | Concealed |
Insulated / Uninsulated | Uninsulated |
Features | Exposed Flange |
Item | Medium Security Access Door |
Closure Type | Pinned Hex Head Cam Latch |
Description
Medium Security Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 30 in, Door Width 36 in, Rough Opening Height 30 1/4 in, Rough Opening Width 36 1/4 in, Closure Type Pinned Hex Head Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Exposed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Door Protection Plate, 6In H x 34In W (8400 US32D 6X34 B-CS)
- ZORO SELECT O-Ring, Dash 232, Buna N, 0.13 In., PK10 (1RHJ5)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04300MB (LL1S14X04300MB)
- EKENA MILLWORK Reclaimed Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 1/2"P (WPW12X12RCMENA)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK0808)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC2448)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1414)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK2436)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3648)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1218)
- ELMDOR STONEMAN MFG Elmdor Fire Rated, Uninsulated Prime Coat Standard Latch, 12x24 (FR12X24PC-RTL)
- Babcock Davis Doors