Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BMTP2424
Zoro # G2865733
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 24 in
- Door Width 24 in
- Material Steel
- Rough Opening Height 24 1/4 in
- Rough Opening Width 24 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Babcock Davis
- MFR # BMTP2424
- Zoro # G2865733
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 24 in |
Door Width | 24 in |
Rough Opening Height | 24 1/4 in |
Rough Opening Width | 24 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall |
Hinge Type | Concealed |
Item | Medium Security Access Door |
Insulated / Uninsulated | Uninsulated |
Closure Type | Pinned Hex Head Cam Latch |
Features | Exposed Flange |
Description
Medium Security Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 24 in, Door Width 24 in, Rough Opening Height 24 1/4 in, Rough Opening Width 24 1/4 in, Closure Type Pinned Hex Head Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Exposed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Top Cap, Eggshell, 96 x 1/2In (WC-98-8-370)
- WESLOCK Right Hand New Haven Half Dummy Lock Matte Black Finish (R0205X2--0020)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.10 (719RW-034S)
- ZORO SELECT Brown Viton O-Ring, Dash 361, PK2 (ZUSAVB75361)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3036)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3232)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1818)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3232)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BSTM1818)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1824)
- LINHDOR HEAVY DUTY ACCESS PANEL 6X6 (S300066)
- Babcock Davis Access Doors