Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BMTP2222
Zoro # G2865602
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 22 in
- Door Width 22 in
- Material Steel
- Rough Opening Height 22 1/4 in
- Rough Opening Width 22 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BMTP2222
- Zoro # G2865602
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 22 in |
Door Width | 22 in |
Rough Opening Height | 22 1/4 in |
Rough Opening Width | 22 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall |
Hinge Type | Concealed |
Closure Type | Pinned Hex Head Cam Latch |
Item | Medium Security Access Door |
Insulated / Uninsulated | Uninsulated |
Features | Exposed Flange |
Description
Medium Security Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 22 in, Door Width 22 in, Rough Opening Height 22 1/4 in, Rough Opening Width 22 1/4 in, Closure Type Pinned Hex Head Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Exposed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Hook, Metal, 1-5/8 In (FC13)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 19.19 lb Pull, Rare Earth Magnets (N52P500750)
- ALEKO ALEKO GG1300FULL Full Kit Swing Gate Opener For Dual Swing Gates Up To 1300-lb (GG1300FULL-UNB)
- ZORO SELECT O-Ring, Dash 020, Buna N, 0.07 In., PK25 (5JJY5)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2236)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP2430)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3030)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK0808)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1212)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1010)
- FLAME GARD Duct Access Door, UL Rated, 23 x 23 (6EJA9)
- Babcock Davis Access Doors