Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BMTP2030
Zoro # G2865648
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 30 in
- Door Width 20 in
- Material Steel
- Rough Opening Height 30 1/4 in
- Rough Opening Width 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BMTP2030
- Zoro # G2865648
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 30 in |
Door Width | 20 in |
Rough Opening Height | 30 1/4 in |
Rough Opening Width | 20 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall |
Hinge Type | Concealed |
Features | Exposed Flange |
Insulated / Uninsulated | Uninsulated |
Item | Medium Security Access Door |
Closure Type | Pinned Hex Head Cam Latch |
Description
Medium Security Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 30 in, Door Width 20 in, Rough Opening Height 30 1/4 in, Rough Opening Width 20 1/4 in, Closure Type Pinned Hex Head Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Exposed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Lever Lockset, Mechanical, Classroom (7KC37R15DSTK626)
- BLUM 110 Degree Self-closing Inserta Overlay Hinge (71T3590)
- IVES Ball Bearing Butt Hinge, 4-1/2" x 4-1/2", Square, 626, Standard (5BB1 4.5X4.5 626)
- NATIONAL GUARD 40" Rain Drip Strip (16A40)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2448)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BSTM1818)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK3030)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1824)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3030)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1218)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC3036)
- Babcock Davis Doors