Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BMTP1414
Zoro # G2865663
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 14 in
- Door Width 14 in
- Material Steel
- Rough Opening Height 14 1/4 in
- Rough Opening Width 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BMTP1414
- Zoro # G2865663
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 14 in |
Door Width | 14 in |
Rough Opening Height | 14 1/4 in |
Rough Opening Width | 14 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall |
Hinge Type | Concealed |
Item | Medium Security Access Door |
Insulated / Uninsulated | Uninsulated |
Closure Type | Pinned Hex Head Cam Latch |
Features | Exposed Flange |
Description
Medium Security Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 14 in, Door Width 14 in, Rough Opening Height 14 1/4 in, Rough Opening Width 14 1/4 in, Closure Type Pinned Hex Head Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Exposed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 8Hx34W, Aluminum (K1050 8X34.28)
- SDC Electric Strikes (25-4U)
- EKENA MILLWORK Large Otis Decorative Fretwork Wall Panels in Architectural Grade PVC, 23 3/8"W x 23 3/8"H x 3/8"T (WALP24X24OTS)
- LAWRENCE ANSI Grade 1 Medium/Heavy Duty Door Closer, Duronotic Bronze Finish (LH5016-DU)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA2436)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK1818)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK2424)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2448)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1616)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC0808)
- ELMDOR Dry Wall Access Door, 24x36, Prime Coat W/ Screwdriver Lock (DW24X36PC-SDL)
- Babcock Davis Doors