Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BMTP1010
Zoro # G2865587
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 10 in
- Door Width 10 in
- Material Steel
- Rough Opening Height 10 1/4 in
- Rough Opening Width 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BMTP1010
- Zoro # G2865587
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 10 in |
Door Width | 10 in |
Rough Opening Height | 10 1/4 in |
Rough Opening Width | 10 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall |
Hinge Type | Concealed |
Features | Exposed Flange |
Insulated / Uninsulated | Uninsulated |
Item | Medium Security Access Door |
Closure Type | Pinned Hex Head Cam Latch |
Description
Medium Security Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 10 in, Door Width 10 in, Rough Opening Height 10 1/4 in, Rough Opening Width 10 1/4 in, Closure Type Pinned Hex Head Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Exposed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, Y14-BR YALE (ILCO-Y14-BR)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Hold Open Arm in Aluminum - Size 3 (TC2203-HO-AL)
- VON DUPRIN Lacquer Sprayed Aluminum Plate 96859528 (96859528)
- HARDWARE RESOURCES 3" Wx2-1/2"Dx4"H Rubberwood Minimalist Corbel (CORZ-4-RW)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1818)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2236)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3030)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2230)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1224)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1616)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS W/ KEYED CYELINDER LOCK (E1020812)
- Babcock Davis Doors